Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

THAP 030E

THAP 030E

THAP 030E AIR DRIVEN OIL PUMP

Air-Driven Pump And Injector; 30Mpa Nominal Hydraulic Pressure; 7Bar Operating Air Pressure; 200 Liter Per Minute Air Consumption; 0 To 45 Deg C Operating Temperature Range; 10Cucm Volume/Stroke; G3/4" Oil Outlet; 350MM Length; 202MM Height; 171MM Width

Part #

THAP 030E

BDI #

1307390

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
18.81
UNSPSC
40151500
EAN
7316574959716
Noun
Pump
Keyword String
Air Driven
Manufacturer URL
Product Detail
Air-Driven Pump And Injector
Product Specification
30Mpa Nominal Hydraulic Pressure; 7Bar Operating Air Pressure; 200 Liter Per Minute Air Consumption; 0 To 45 Deg C Operating Temperature Range; 10Cucm Volume/Stroke; G3/4" Oil Outlet; 350MM Length; 202MM Height; 171MM Width
Long Description
Air-Driven Pump And Injector; 30Mpa Nominal Hydraulic Pressure; 7Bar Operating Air Pressure; 200 Liter Per Minute Air Consumption; 0 To 45 Deg C Operating Temperature Range; 10Cucm Volume/Stroke; G3/4" Oil Outlet; 350MM Length; 202MM Height; 171MM Width