Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LVCD 16-2LS

LVCD 16-2LS

EWELLIX LVCD 16-2LS

16MM Bore; 49.5MM Nominal Bolt Circle Diam; 4 Bolt Square Flange; Cast Iron Housing; Ball; 36MM Length Thru Bore; 35MM Bolt Spacing; 22MM Housing Length; 5.5MM Mounting Hole Diam; Not Relubricatable; LBCD-16-2LS; 2 Seals; Self Aligning; End Mount

Part #

LVCD 16-2LS

BDI #

1413686

QTY

INVENTORY:
1
Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.185
UNSPSC
31171501
EAN
7316577643841
Housing Style
4 Bolt Square Flange
Linear Bushing Type
Ball
Enclosure
2 Seals
Adjustable/Non-Adjustable
Non-Adjustable
Housing Configuration
End Mount
Housing Material
Cast Iron
Relubricatable
No
Linear Bushing Part Number
LBCD-16-2LS
Self Aligning
Yes
Inch - Metric
Metric
Category - BDI
Flange Block Bearings
Product Group - BDI
080
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword 3
Flanged
Keyword String
Ball Linear Flanged
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LVCD 16-2LS
Weight / LBS
0.408
Long Description
16MM Bore; 49.5MM Nominal Bolt Circle Diam; 4 Bolt Square Flange; Cast Iron Housing; Ball; 36MM Length Thru Bore; 35MM Bolt Spacing; 22MM Housing Length; 5.5MM Mounting Hole Diam; Not Relubricatable; LBCD-16-2LS; 2 Seals; Self Aligning; End Mount
Length Thru Bore
1.417 Inch | 36 Millimeter
Mounting Hole Diameter
0.217 Inch | 5.5 Millimeter
Bolt Spacing
1.38 Inch | 35 Millimeter
Housing Overall Length
0.866 Inch | 22 Millimeter
Bore
0.63 Inch | 16 Millimeter
Nominal Bolt Circle Diameter Round
1.95 Inch | 49.5 Millimeter