Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LVCR 25-2LS

LVCR 25-2LS

EWELLIX LVCR 25-2LS

Flanged Bearing; Closed Housing; Standard Series ISO 3; 25MM Shaft Diameter; Without Seal; Single; 74MM Length; 40MM Width; 58MM Height; N Danger Class

Part #

LVCR 25-2LS

BDI #

1239229

QTY

INVENTORY:
2
Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.685
UNSPSC
31171501
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
2298692
Manufacturer Internal Number
M/2298692
Weight / LBS
1.50135
Product Detail
Flanged Bearing
Product Specification
Closed Housing; Standard Series ISO 3; 25MM Shaft Diameter; Without Seal; Single; 74MM Length; 40MM Width; 58MM Height; N Danger Class
Long Description
Flanged Bearing; Closed Housing; Standard Series ISO 3; 25MM Shaft Diameter; Without Seal; Single; 74MM Length; 40MM Width; 58MM Height; N Danger Class