Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LVCR 30-2LS

LVCR 30-2LS

EWELLIX LVCR 30-2LS

Linear Ball Bearing; 30MM Bore; 84.85MM Nominal Bolt Circle Diam; 4 Bolt Square Flange; Cast Iron Housing; Ball; 68MM Length Thru Bore; 60MM Bolt Spacing; 48MM Housing Length; 9MM Mounting Hole Diam; Not Relubricatable; LBCR-30-2LS; 2 Seals; No Self Aligning; End Mount

Part #

LVCR 30-2LS

BDI #

1413745

QTY

INVENTORY:
6
Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
1.051
UNSPSC
31171501
Housing Style
4 Bolt Square Flange
Linear Bushing Type
Ball
Enclosure
2 Seals
Adjustable/Non-Adjustable
Non-Adjustable
Housing Configuration
End Mount
Housing Material
Cast Iron
Relubricatable
No
Linear Bushing Part Number
LBCR-30-2LS
Self Aligning
No
Inch - Metric
Metric
Category - BDI
Flange Block Bearings
Product Group - BDI
080
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword 3
Flanged
Keyword String
Ball Linear Flanged
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LVCR 30-2LS
Weight / LBS
2.318
Long Description
Linear Ball Bearing; 30MM Bore; 84.85MM Nominal Bolt Circle Diam; 4 Bolt Square Flange; Cast Iron Housing; Ball; 68MM Length Thru Bore; 60MM Bolt Spacing; 48MM Housing Length; 9MM Mounting Hole Diam; Not Relubricatable; LBCR-30-2LS; 2 Seals; No Self Aligning; End Mount
Nominal Bolt Circle Diameter Round
3.34 Inch | 84.85 Millimeter
Housing Overall Length
1.89 Inch | 48 Millimeter
Bolt Spacing
2.36 Inch | 60 Millimeter
Mounting Hole Diameter
0.354 Inch | 9 Millimeter
Length Thru Bore
2.677 Inch | 68 Millimeter
Bore
1.181 Inch | 30 Millimeter