Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LBCT 16 D-2LS

LBCT 16 D-2LS

LBCT 16 D-2LS LINEAR BALL BEARING ; 16MM BORE 26MM OD 36MM L

16MM Bore; 26MM Outside Diamter; 36MM Length; Round Bore | Ball; Open; 2 Seals; Steel Housing; Not Self Aligning

Part #

LBCT 16 D-2LS

BDI #

1413553

QTY

INVENTORY:
17
Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
31171506
EAN
7333314343758
Linear Bushing Type
Round Bore | Ball
Profile
Open
Enclosure
2 Seals
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
Relubricatable | Double Lip Seal
Category - BDI
Nonmounted Bearings
Product Group - BDI
080
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LBCT 16 A-2LS
Weight / LBS
0.037
Long Description
16MM Bore; 26MM Outside Diamter; 36MM Length; Round Bore | Ball; Open; 2 Seals; Steel Housing; Not Self Aligning
Length
1.417 Inch | 36 Millimeter
Outside Diameter
1.024 Inch | 26 Millimeter
Bore
0.63 Inch | 16 Millimeter