Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LBCT 25 D-2LS

LBCT 25 D-2LS

LBCT 25 D-2LS LINEAR BALL BEARING ; LINEAR BALL BEARING

25MM Bore; 40MM Outside Diamter; 58MM Length; Round Bore | Ball; Open; 2 Seals; Steel Housing; Not Self Aligning

Part #

LBCT 25 D-2LS

BDI #

1413555

QTY

INVENTORY:
22
Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.09
UNSPSC
31171506
EAN
7333314002082
Linear Bushing Type
Round Bore | Ball
Profile
Open
Enclosure
2 Seals
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
Relubricatable | Double Lip Seal
Category - BDI
Nonmounted Bearings
Product Group - BDI
080
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LBCT 25 A-2LS
Weight / LBS
0.157
Long Description
25MM Bore; 40MM Outside Diamter; 58MM Length; Round Bore | Ball; Open; 2 Seals; Steel Housing; Not Self Aligning
Length
2.283 Inch | 58 Millimeter
Bore
0.984 Inch | 25 Millimeter
Outside Diameter
1.575 Inch | 40 Millimeter