Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LUHR 40-2LS

LUHR 40-2LS

LUHR 40-2LS LINEAR BALL BEARING ; CLOSED DESIGN SINGLE

40MM Bore; 39MM Base to Center Height; 69MM Nominal Bolt Center Across Shaft; 2 Bolt Pillow Block; Aluminum Housing; Ball; 60MM Length Thru Bore; 8.4MM Mounting Hole Diam; Not Relubricatable; LBBR40-2LS; 2 Seals; Non-Adjustable; No Self Aligning

Part #

LUHR 40-2LS

BDI #

1413702

QTY

INVENTORY:
2
Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.71
UNSPSC
31171511
EAN
7333314273598
Housing Style
2 Bolt Pillow Block
Linear Bushing Type
Ball
Enclosure
2 Seals
Adjustable/Non-Adjustable
Non-Adjustable
Housing Configuration
Closed
Housing Material
Aluminum
Relubricatable
No
Linear Bushing Part Number
LBBR40-2LS
Self Aligning
No
Inch - Metric
Metric
Other Features
Extruded Housing | M10 Bolt
Category - BDI
Pillow Block Bearings
Product Group - BDI
080
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword 3
Pillow Block
Keyword String
Ball Linear Pillow Block
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LUHR 40-2LS
Weight / LBS
1.631
Long Description
40MM Bore; 39MM Base to Center Height; 69MM Nominal Bolt Center Across Shaft; 2 Bolt Pillow Block; Aluminum Housing; Ball; 60MM Length Thru Bore; 8.4MM Mounting Hole Diam; Not Relubricatable; LBBR40-2LS; 2 Seals; Non-Adjustable; No Self Aligning
Base to Center Height
1.535 Inch | 39 Millimeter
Mounting Hole Diameter
0.331 Inch | 8.4 Millimeter
Nominal Bolt Center Across Shaft
2.7 Inch | 69 Millimeter
Length Thru Bore
2.362 Inch | 60 Millimeter
Bore
1.575 Inch | 40 Millimeter