Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LLSHC 12 LAR T0 P5 ZRC

LLSHC 12 LAR T0 P5 ZRC

LLSHC 12 LAR T0 P5 ZRC LINEAR RAIL GUIDE ; M/P150180

Linear Profile Rail Carriage; 12 Size; 46.5MM Overall Length; 27MM Overall Width; Long Carriage; Precision Grade; Preload; Lubrication/Lube Block; For LLS Profile Rail

Part #

LLSHC 12 LAR T0 P5 ZRC

BDI #

26024214

QTY

INVENTORY:
10
Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.06
UNSPSC
23153000
EAN
7333314337641
Harmonized Tariff Code
8483.40.40.00
Noun
Carriage
Keyword String
Profile Rail Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
P150180
Manufacturer Internal Number
M/P150180
Weight / LBS
0.12566
Product Detail
Linear Profile Rail Carriage
Product Specification
12 Size; 46.5MM Overall Length; 27MM Overall Width; Long Carriage; Precision Grade; Preload; Lubrication/Lube Block; For LLS Profile Rail
Long Description
Linear Profile Rail Carriage; 12 Size; 46.5MM Overall Length; 27MM Overall Width; Long Carriage; Precision Grade; Preload; Lubrication/Lube Block; For LLS Profile Rail