Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
R15-P 34X38X3,15 H-ECOPUR

R15-P 34X38X3,15 H-ECOPUR

R15-P 34X38X3,15 H-ECOPUR

SKF R15-P 34X38X3,15 H-ECOPUR

34MM Shaft Dia; 38MM Housing Bore; 3.15MM Nominal Width; H-Ecopur Lip; Solid Seal; 3.15MM Actual Width; Not Spring Loaded; 4 Sealing Lips; No Lip Retainer; Rubber Case; R15-P Seal Design Code

Part #

R15-P 34X38X3,15 H-ECOPUR

BDI #

15008883

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31411705
Generic Design Code
C_R_R15-P
Lip Material
H-Ecopur
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
4
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
R15-P
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Long Description
34MM Shaft Dia; 38MM Housing Bore; 3.15MM Nominal Width; H-Ecopur Lip; Solid Seal; 3.15MM Actual Width; Not Spring Loaded; 4 Sealing Lips; No Lip Retainer; Rubber Case; R15-P Seal Design Code
Shaft Diameter
1.339 Inch | 34 Millimeter
Nominal Width
0.124 Inch | 3.15 Millimeter
Actual Width
0.124 Inch | 3.15 Millimeter
Housing Bore
1.496 Inch | 38 Millimeter