Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

E 2-1/4

E-2

E-2 QD BUSHING ; 101754277

2" Bore; 3.834" Outside Diameter; 2-5/8" Length Thru Bore; E Bushing Series; Keyway; QD Bushing

Part #

E-2

BDI #

222655

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
4.491
UNSPSC
31171605
EAN
0070964110695
Bushing Series
E
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
E-2
Weight / LBS
10
Long Description
2" Bore; 3.834" Outside Diameter; 2-5/8" Length Thru Bore; E Bushing Series; Keyway; QD Bushing
Outside Diameter
3.834 Inch | 97.384 Millimeter
Bore
2 Inch | 50.8 Millimeter
Length Thru Bore
2.625 Inch | 66.675 Millimeter