Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

F33-14MGT-40-SK

F33-14MGT-40-SK

F33-14MGT-40-SK SYNCHRONOUS PULLEY ; 33GROVES 14MM P 40MM W

40MM Belt Width; 14MM Belt Pitch; 14MGT-40 Powergrip GT2 Belt Style; 33 Teeth; 45.974MM Face Width; Bushed; 164.211MM Flange OD; 144.272MM OD; 147.066MM Pitch Diam; Keyway; 12.7 To 63.5MM Bushing Bore Range; SK Bushing; No Minimum Plain Bore

Part #

F33-14MGT-40-SK

BDI #

1124174

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
3.04
UNSPSC
26111812
EAN
0072053824056
Belt Pitch
14 MM
Belt Style
14MGT-40 Powergrip GT2
Number of Teeth
33
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SK
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type AF1
Inch - Metric
Metric
Long Description
40MM Belt Width; 14MM Belt Pitch; 14MGT-40 Powergrip GT2 Belt Style; 33 Teeth; 45.974MM Face Width; Bushed; 164.211MM Flange OD; 144.272MM OD; 147.066MM Pitch Diam; Keyway; 12.7 To 63.5MM Bushing Bore Range; SK Bushing; No Minimum Plain Bore
Outside Diameter
5.68 Inch | 144.272 Millimeter
Bushing Bore Range
1/2 To 2-1/2 Inch | 12.7 To 63.5 Millimeter
Flange Outside Diameter
6.465 Inch | 164.211 Millimeter
Pitch Diameter
5.79 Inch | 147.066 Millimeter
Face Width
1.81 Inch | 45.974 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
1.575 Inch | 40 Millimeter