Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

NVS4134-0003DP

NVS4134-0003DP

NVS4134-0003DP ; VS4 CLASS 3 SOL 4/5 PORT

Solenoid Valve; 5 Port | 4 Way; 2 Position; 110/50 VAC; Pneumatic; Solenoid | Spring Return; 300 PSI; 32 To 115 Deg F; Metal Seal; Aluminum

Part #

NVS4134-0003DP

BDI #

18589075

QTY

Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
1.151
UNSPSC
40141605
Valve Type
Solenoid
Port Type
Not Available
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
110/50 VAC
Media
Pneumatic
Maximum Pressure
300 PSI
Operating Pressure Range
13.75 To 300 PSI
Operating Temperature Range
32 To 115 Deg F
Seal Type
Metal
Body Material
Aluminum
Inch - Metric
Inch
Other Features
2.72 Cv Factor | Air - Gas Fluid | Recessed Non Locking Manual Operator | Without Sub Plate | DIN Connector | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
2.53531
Long Description
Solenoid Valve; 5 Port | 4 Way; 2 Position; 110/50 VAC; Pneumatic; Solenoid | Spring Return; 300 PSI; 32 To 115 Deg F; Metal Seal; Aluminum
Overall Length
7.559 Inch | 192 Millimeter
Overall Height
5.492 Inch | 139.5 Millimeter
Overall Width
2.52 Inch | 64 Millimeter