Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

NVS4324-0003L

NVS4324-0003L

NVS4324-0003L ; VS4 CLASS 2 SOL 4/5 PORT

Solenoid Valve; 5 Port | 4 Way; 3 Position; 110/50 VAC; Pneumatic; Solenoid - Spring | Solenoid - Spring Return; 300 PSI; 32 To 115 Deg F; Metal Seal; Aluminum

Part #

NVS4324-0003L

BDI #

18589229

QTY

Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
40141605
Valve Type
Solenoid
Port Type
Not Available
Number of Ports/Way
5 Port | 4 Way
Number of Positions
3 Position
Actuation
Solenoid - Spring | Solenoid - Spring Return
Voltage
110/50 VAC
Media
Pneumatic
Maximum Pressure
300 PSI
Operating Pressure Range
13.75 To 300 PSI
Operating Temperature Range
32 To 115 Deg F
Seal Type
Metal
Body Material
Aluminum
Inch - Metric
Inch
Other Features
1.61 Cv Factor | Air - Gas Fluid | Rubber Solenoid Access Plug | With Indicator Light | Without Sub Plate | In/Closed Center/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Long Description
Solenoid Valve; 5 Port | 4 Way; 3 Position; 110/50 VAC; Pneumatic; Solenoid - Spring | Solenoid - Spring Return; 300 PSI; 32 To 115 Deg F; Metal Seal; Aluminum
Overall Height
3.248 Inch | 82.5 Millimeter
Overall Length
11.378 Inch | 289 Millimeter
Overall Width
2.126 Inch | 54 Millimeter