Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P17-5MGT-09AL

P17-5MGT-09AL

P17-5MGT-09AL SYNCHRONOUS PULLEY ; NON-RETURNABLE

Synchronous Pulley; 9MM Belt Width; 5MM Pitch; 5M-9 Belt Style; 17 Teeth; 13.868MM Face Width; Rough Bore; 30.175MM Flange OD; 25.9MM OD; 27MM Pitch Diam; No Keyway; Yes Minimum Plain Bore; 0.313" Max Bore

Part #

P17-5MGT-09AL

BDI #

23125526

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
26111812
EAN
0770075609766
Belt Pitch
5 MM
Belt Style
5M-9
Number of Teeth
17
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.313
Other Features
Power Grip GT | Aluminium
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
78450917
Weight / LBS
0.04
Long Description
Synchronous Pulley; 9MM Belt Width; 5MM Pitch; 5M-9 Belt Style; 17 Teeth; 13.868MM Face Width; Rough Bore; 30.175MM Flange OD; 25.9MM OD; 27MM Pitch Diam; No Keyway; Yes Minimum Plain Bore; 0.313" Max Bore
Belt Width
0.354 Inch | 9 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
0.546 Inch | 13.868 Millimeter
Flange Outside Diameter
1.188 Inch | 30.175 Millimeter
Pitch Diameter
1.063 Inch | 27 Millimeter
Outside Diameter
1.02 Inch | 25.9 Millimeter