Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P18-5MGT-15-MPB  7709-3018

P18-5MGT-15-MPB 7709-3018

P18-5MGT-15-MPB 7709-3018 SYNCH PULLEY ; NON-RETURNABLE 15MM BELT W 5MM BELT PIT

15MM Belt Width; 5MM Belt Pitch; 5MGT-15 Powergrip GT2 Belt Style; 18 Teeth; 17.526MM Face Width; Rough Bore; 35.179MM Flange OD; 27.508MM OD; 28.651MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 0.375" Max Bore

Part #

P18-5MGT-15-MPB 7709-3018

BDI #

1409350

QTY

INVENTORY:
7
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.11
EAN
0072053462272
Belt Pitch
5 MM
Belt Style
5MGT-15 Powergrip GT2
Number of Teeth
18
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.375
Other Features
Solid Style | Type 6F1
Inch - Metric
Metric
Long Description
15MM Belt Width; 5MM Belt Pitch; 5MGT-15 Powergrip GT2 Belt Style; 18 Teeth; 17.526MM Face Width; Rough Bore; 35.179MM Flange OD; 27.508MM OD; 28.651MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 0.375" Max Bore
Flange Outside Diameter
1.385 Inch | 35.179 Millimeter
Outside Diameter
1.083 Inch | 27.508 Millimeter
Belt Width
0.591 Inch | 15 Millimeter
Face Width
0.69 Inch | 17.526 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
1.128 Inch | 28.651 Millimeter