Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P208M30-MPB

P208M30-MPB

P208M30-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101755383

Synchronous Pulley; 30MM Belt Width; 8 MM Belt Pitch; 8M-30 Belt Style; 20 Teeth; 28.575MM Face Width; Rough Bore; 49.555MM Outside Diameter; 50.93MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore

Part #

P208M30-MPB

BDI #

24302938

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.612
UNSPSC
26111812
EAN
0070964153074
Belt Pitch
8 MM
Belt Style
8M-30
Number of Teeth
20
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.875
Other Features
Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
1.1
Long Description
Synchronous Pulley; 30MM Belt Width; 8 MM Belt Pitch; 8M-30 Belt Style; 20 Teeth; 28.575MM Face Width; Rough Bore; 49.555MM Outside Diameter; 50.93MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Flange Outside Diameter
2.375 Inch | 60.325 Millimeter
Pitch Diameter
2.005 Inch | 50.93 Millimeter
Outside Diameter
1.951 Inch | 49.555 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
1.125 Inch | 28.575 Millimeter
Belt Width
1.181 Inch | 30 Millimeter