Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P21614M55-F

P21614M55-F

P21614M55-F SYNCHRONOUS SPROCKET ; QD BUSHED 101755849

Synchronous Pulley; 55MM Belt Width; 14 MM Belt Pitch; 14M-55 Belt Style; 216 Teeth; 69.85MM Face Width; Bushed; 959.764MM Outside Diameter; 962.558MM Pitch Diameter; Yes Keyway; 48 To 90MM Bushing Bore Range; F Bushing; No Minimum Plain Bore

Part #

P21614M55-F

BDI #

24302948

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
92.986
UNSPSC
26111812
EAN
0070964154118
Belt Pitch
14 MM
Belt Style
14M-55
Number of Teeth
216
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
F
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
205
Long Description
Synchronous Pulley; 55MM Belt Width; 14 MM Belt Pitch; 14M-55 Belt Style; 216 Teeth; 69.85MM Face Width; Bushed; 959.764MM Outside Diameter; 962.558MM Pitch Diameter; Yes Keyway; 48 To 90MM Bushing Bore Range; F Bushing; No Minimum Plain Bore
Outside Diameter
37.786 Inch | 959.764 Millimeter
Belt Width
2.165 Inch | 55 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1 To 4 Inch | 48 To 90 Millimeter
Face Width
2.75 Inch | 69.85 Millimeter
Pitch Diameter
37.896 Inch | 962.558 Millimeter