Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P2914M40-SK

P2914M40-SK

P2914M40-SK SYNCHRONOUS SPROCKET ; QD BUSHED 101755410

Synchronous Pulley; 40MM Belt Width; 14 MM Belt Pitch; 14M-40 Belt Style; 29 Teeth; 46.05MM Face Width; Bushed; 126.441MM Outside Diameter; 129.235MM Pitch Diameter; Yes Keyway; 24 To 55MM Bushing Bore Range; SK Bushing; No Minimum Plain Bore

Part #

P2914M40-SK

BDI #

24303008

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
2.948
UNSPSC
26111812
EAN
0070964154248
Belt Pitch
14 MM
Belt Style
14M-40
Number of Teeth
29
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SK
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
6.5
Long Description
Synchronous Pulley; 40MM Belt Width; 14 MM Belt Pitch; 14M-40 Belt Style; 29 Teeth; 46.05MM Face Width; Bushed; 126.441MM Outside Diameter; 129.235MM Pitch Diameter; Yes Keyway; 24 To 55MM Bushing Bore Range; SK Bushing; No Minimum Plain Bore
Pitch Diameter
5.088 Inch | 129.235 Millimeter
Outside Diameter
4.978 Inch | 126.441 Millimeter
Flange Outside Diameter
5.56 Inch | 141.224 Millimeter
Belt Width
1.575 Inch | 40 Millimeter
Face Width
1.813 Inch | 46.05 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 24 To 55 Millimeter