Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P34-8MGT-12

P30-8MGT-50

P30-8MGT-50 SYNCHRONOUS PULLEY ; 8MM PITCH 30T 1.969IN BELT W

50MM Belt Width; 8MM Belt Pitch; 8MGT-50 Powergrip GT2 Belt Style; 30 Teeth; 53.34MM Face Width; Bushed; 84.988MM Flange OD; 75.032MM OD; 76.403MM Pitch Diam; Keyway; 12.7 To 31.75MM Bushing Bore Range; 1210 Bushing; No Minimum Plain Bore

Part #

P30-8MGT-50

BDI #

1125614

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
1.0
EAN
0072053459043
Belt Pitch
8 MM
Belt Style
8MGT-50 Powergrip GT2
Number of Teeth
30
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1210
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type AF1
Inch - Metric
Metric
Long Description
50MM Belt Width; 8MM Belt Pitch; 8MGT-50 Powergrip GT2 Belt Style; 30 Teeth; 53.34MM Face Width; Bushed; 84.988MM Flange OD; 75.032MM OD; 76.403MM Pitch Diam; Keyway; 12.7 To 31.75MM Bushing Bore Range; 1210 Bushing; No Minimum Plain Bore
Bushing Bore Range
1/2 To 1-1/4 Inch | 12.7 To 31.75 Millimeter
Outside Diameter
2.954 Inch | 75.032 Millimeter
Belt Width
1.969 Inch | 50 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
3.346 Inch | 84.988 Millimeter
Pitch Diameter
3.008 Inch | 76.403 Millimeter
Face Width
2.1 Inch | 53.34 Millimeter