Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P32-3M-09 1/2 NKW SS STL

P32-3M-09 1/2 NKW SS STL

P32-3M-09 1/2 NKW SS STL SYNC PULLEY ; 32 GROOVE 1/2" BORE 9MM BELT WID

Pulley, Synchronous; 1/2" Bore; 0.354" Belt Width; 3 Millimeter Belt Pitch; 3M-9 Belt Style; 32 Teeth; 0.401" Face Width; Finished Bore; 1.323" Flange OD; 1.173" Outside Diameter; 1-13/64" Pitch Diameter; Keyway; No Minimum Plain Bore

Part #

P32-3M-09 1/2 NKW SS STL

BDI #

21509980

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111812
Belt Pitch
3 Millimeter
Belt Style
3M-9
Number of Teeth
32
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
Powergrip HTD Belt Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Long Description
Pulley, Synchronous; 1/2" Bore; 0.354" Belt Width; 3 Millimeter Belt Pitch; 3M-9 Belt Style; 32 Teeth; 0.401" Face Width; Finished Bore; 1.323" Flange OD; 1.173" Outside Diameter; 1-13/64" Pitch Diameter; Keyway; No Minimum Plain Bore
Flange Outside Diameter
1.323 Inch | 33.604 Millimeter
Outside Diameter
1.173 Inch | 29.8 Millimeter
Pitch Diameter
1.203 Inch | 30.56 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Belt Width
0.354 Inch | 9 Millimeter
Face Width
0.401 Inch | 10.185 Millimeter