Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P348M30-SH

P348M30-SH

P348M30-SH SYNCHRONOUS SPROCKET ; QD BUSHED 101755466

Synchronous Pulley; 30MM Belt Width; 8 MM Belt Pitch; 8M-30 Belt Style; 34 Teeth; 31.75MM Face Width; Bushed; 85.22MM Outside Diameter; 86.58MM Pitch Diameter; Yes Keyway; 24 To 35MM Bushing Bore Range; SH Bushing; No Minimum Plain Bore

Part #

P348M30-SH

BDI #

24303118

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.748
UNSPSC
26111812
EAN
0070964154453
Belt Pitch
8 MM
Belt Style
8M-30
Number of Teeth
34
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SH
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
2.4
Long Description
Synchronous Pulley; 30MM Belt Width; 8 MM Belt Pitch; 8M-30 Belt Style; 34 Teeth; 31.75MM Face Width; Bushed; 85.22MM Outside Diameter; 86.58MM Pitch Diameter; Yes Keyway; 24 To 35MM Bushing Bore Range; SH Bushing; No Minimum Plain Bore
Flange Outside Diameter
3.75 Inch | 95.25 Millimeter
Belt Width
1.181 Inch | 30 Millimeter
Pitch Diameter
3.409 Inch | 86.58 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter
Outside Diameter
3.355 Inch | 85.22 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 24 To 35 Millimeter