Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P348M85-MPB

P348M85-MPB

P348M85-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101755470

Synchronous Pulley; 85MM Belt Width; 8 MM Belt Pitch; 8M-85 Belt Style; 34 Teeth; 88.9MM Face Width; Rough Bore; 85.22MM Outside Diameter; 86.58MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore

Part #

P348M85-MPB

BDI #

24303126

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
4.173
UNSPSC
26111812
EAN
0070964153326
Belt Pitch
8 MM
Belt Style
8M-85
Number of Teeth
34
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.688
Other Features
Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
10
Long Description
Synchronous Pulley; 85MM Belt Width; 8 MM Belt Pitch; 8M-85 Belt Style; 34 Teeth; 88.9MM Face Width; Rough Bore; 85.22MM Outside Diameter; 86.58MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Belt Width
3.346 Inch | 85 Millimeter
Pitch Diameter
3.409 Inch | 86.58 Millimeter
Flange Outside Diameter
3.75 Inch | 95.25 Millimeter
Outside Diameter
3.355 Inch | 85.22 Millimeter
Face Width
3.5 Inch | 88.9 Millimeter
Bore
0 Inch | 0 Millimeter