Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P605M15-SH

P348M85-SH

P348M85-SH SYNCHRONOUS SPROCKET ; QD BUSHED 101755471

Synchronous Pulley; 85MM Belt Width; 8 MM Belt Pitch; 8M-85 Belt Style; 34 Teeth; 88.9MM Face Width; Bushed; 85.22MM Outside Diameter; 86.58MM Pitch Diameter; Yes Keyway; 24 To 35MM Bushing Bore Range; SH Bushing; No Minimum Plain Bore

Part #

P348M85-SH

BDI #

24303128

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
1.17
UNSPSC
26111812
EAN
0070964154477
Belt Pitch
8 MM
Belt Style
8M-85
Number of Teeth
34
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SH
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
4.6
Long Description
Synchronous Pulley; 85MM Belt Width; 8 MM Belt Pitch; 8M-85 Belt Style; 34 Teeth; 88.9MM Face Width; Bushed; 85.22MM Outside Diameter; 86.58MM Pitch Diameter; Yes Keyway; 24 To 35MM Bushing Bore Range; SH Bushing; No Minimum Plain Bore
Flange Outside Diameter
3.819 Inch | 97 Millimeter
Pitch Diameter
3.409 Inch | 86.58 Millimeter
Belt Width
3.346 Inch | 85 Millimeter
Outside Diameter
3.355 Inch | 85.22 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 24 To 35 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
3.5 Inch | 88.9 Millimeter