Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P4014M115-MPB

P4014M115-MPB

P4014M115-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101755520

Synchronous Pulley; 115MM Belt Width; 14 MM Belt Pitch; 14M-115 Belt Style; 40 Teeth; 125.425MM Face Width; Rough Bore; 175.49MM Outside Diameter; 178.25MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore

Part #

P4014M115-MPB

BDI #

24303224

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
11.34
UNSPSC
26111812
EAN
0070964153432
Belt Pitch
14 MM
Belt Style
14M-115
Number of Teeth
40
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
3.438
Other Features
Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
50
Long Description
Synchronous Pulley; 115MM Belt Width; 14 MM Belt Pitch; 14M-115 Belt Style; 40 Teeth; 125.425MM Face Width; Rough Bore; 175.49MM Outside Diameter; 178.25MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Face Width
4.938 Inch | 125.425 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
4.528 Inch | 115 Millimeter
Outside Diameter
6.909 Inch | 175.49 Millimeter
Flange Outside Diameter
7.5 Inch | 190.5 Millimeter
Pitch Diameter
7.018 Inch | 178.25 Millimeter