Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P31-14MPT-40

P42-8MGT-20

P42-8MGT-20 SYNCHRONOUS PULLEY ; 20MM BELT W 8MM BELT PIT 8M-20

20MM Belt Width; 8MM Belt Pitch; 8MGT-20 Powergrip GT2 Belt Style; 42 Teeth; 21.59MM Face Width; Bushed; 124.739MM Flange OD; 105.588MM OD; 106.959MM Pitch Diam; Keyway; 12.7 To 42.863MM Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore

Part #

P42-8MGT-20

BDI #

1125725

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
1.09
EAN
0072053633146
Belt Pitch
8 MM
Belt Style
8MGT-20 Powergrip GT2
Number of Teeth
42
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1610
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type AF1
Inch - Metric
Metric
Long Description
20MM Belt Width; 8MM Belt Pitch; 8MGT-20 Powergrip GT2 Belt Style; 42 Teeth; 21.59MM Face Width; Bushed; 124.739MM Flange OD; 105.588MM OD; 106.959MM Pitch Diam; Keyway; 12.7 To 42.863MM Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore
Face Width
0.85 Inch | 21.59 Millimeter
Outside Diameter
4.157 Inch | 105.588 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 12.7 To 42.863 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
4.211 Inch | 106.959 Millimeter
Flange Outside Diameter
4.911 Inch | 124.739 Millimeter