Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PB90MXL025

P44-5MGT-09AL

P44-5MGT-09AL SYNCHRONOUS PULLEY ; NON-RETURNABLE

Synchronous Pulley; 9MM Belt Width; 5MM Pitch; 5M-9 Belt Style; 44 Teeth; 13.868MM Face Width; Rough Bore; 68.9MM OD; 70MM Pitch Diam; No Keyway; Yes Minimum Plain Bore; 1.188" Max Bore

Part #

P44-5MGT-09AL

BDI #

23125548

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.16
UNSPSC
26111812
EAN
0770075609926
Belt Pitch
5 MM
Belt Style
5M-9
Number of Teeth
44
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.188
Other Features
Power Grip GT | Aluminium
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
78450944
Weight / LBS
0.35
Long Description
Synchronous Pulley; 9MM Belt Width; 5MM Pitch; 5M-9 Belt Style; 44 Teeth; 13.868MM Face Width; Rough Bore; 68.9MM OD; 70MM Pitch Diam; No Keyway; Yes Minimum Plain Bore; 1.188" Max Bore
Bore
0 Inch | 0 Millimeter
Belt Width
0.354 Inch | 9 Millimeter
Face Width
0.546 Inch | 13.868 Millimeter
Pitch Diameter
2.756 Inch | 70 Millimeter
Outside Diameter
2.713 Inch | 68.9 Millimeter