Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P38-14MGT-55

P64-14MGT-115

P64-14MGT-115 SYNCHRONOUS PULLEY ; 64GROVES 14MM P 115MM W

115MM Belt Width; 14MM Belt Pitch; 14MGT-115 Powergrip GT2 Belt Style; 64 Teeth; 125.222MM Face Width; Bushed; 298.45MM Flange OD; 282.423MM OD; 285.217MM Pitch Diam; Keyway; 49.213 To 125.413MM Bushing Bore Range; 4545 Bushing; No Minimum Plain Bore

Part #

P64-14MGT-115

BDI #

1125835

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
36.74
EAN
0072053459524
Belt Pitch
14 MM
Belt Style
14MGT-115 Powergrip GT2
Number of Teeth
64
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
4545
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type AF1
Inch - Metric
Metric
Long Description
115MM Belt Width; 14MM Belt Pitch; 14MGT-115 Powergrip GT2 Belt Style; 64 Teeth; 125.222MM Face Width; Bushed; 298.45MM Flange OD; 282.423MM OD; 285.217MM Pitch Diam; Keyway; 49.213 To 125.413MM Bushing Bore Range; 4545 Bushing; No Minimum Plain Bore
Outside Diameter
11.119 Inch | 282.423 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
11.75 Inch | 298.45 Millimeter
Pitch Diameter
11.229 Inch | 285.217 Millimeter
Face Width
4.93 Inch | 125.222 Millimeter
Belt Width
4.528 Inch | 115 Millimeter
Bushing Bore Range
1-15/16 To 4-15/16 Inch | 49.213 To 125.413 Millimeter