Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P36-8MGT-30

P64-14MGT-40

P64-14MGT-40 SYNCHRONOUS PULLEY ; 64GROVES 14MM P 40MM W

40MM Belt Width; 14MM Belt Pitch; 14MGT-40 Powergrip GT2 Belt Style; 64 Teeth; 45.974MM Face Width; Bushed; 298.45MM Flange OD; 282.423MM OD; 285.217MM Pitch Diam; Keyway; 22.225 To 82.55MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore

Part #

P64-14MGT-40

BDI #

1125837

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
14.76
EAN
0072053459753
Belt Pitch
14 MM
Belt Style
14MGT-40 Powergrip GT2
Number of Teeth
64
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type AF1
Inch - Metric
Metric
Long Description
40MM Belt Width; 14MM Belt Pitch; 14MGT-40 Powergrip GT2 Belt Style; 64 Teeth; 45.974MM Face Width; Bushed; 298.45MM Flange OD; 282.423MM OD; 285.217MM Pitch Diam; Keyway; 22.225 To 82.55MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Outside Diameter
11.119 Inch | 282.423 Millimeter
Flange Outside Diameter
11.75 Inch | 298.45 Millimeter
Face Width
1.81 Inch | 45.974 Millimeter
Pitch Diameter
11.229 Inch | 285.217 Millimeter
Belt Width
1.575 Inch | 40 Millimeter
Bushing Bore Range
7/8 To 3-1/4 Inch | 22.225 To 82.55 Millimeter