Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P70-5MGT-15AL

P70-5MGT-15AL

P70-5MGT-15AL SYNCHRONOUS PULLEY ; NON-RETURNABLE

Synchronous Pulley; 15MM Belt Width; 5MM Pitch; 5M-15 Belt Style; 70 Teeth; 19.837MM Face Width; Rough Bore; 110.261MM OD; 111MM Pitch Diam; No Keyway; Yes Minimum Plain Bore; 1.188" Max Bore

Part #

P70-5MGT-15AL

BDI #

23125608

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.52
UNSPSC
26111812
EAN
0770075609681
Belt Pitch
5 MM
Belt Style
5M-15
Number of Teeth
70
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.188
Other Features
Power Grip GT | Aluminium
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
78451570
Weight / LBS
1.14
Long Description
Synchronous Pulley; 15MM Belt Width; 5MM Pitch; 5M-15 Belt Style; 70 Teeth; 19.837MM Face Width; Rough Bore; 110.261MM OD; 111MM Pitch Diam; No Keyway; Yes Minimum Plain Bore; 1.188" Max Bore
Bore
0 Inch | 0 Millimeter
Face Width
0.781 Inch | 19.837 Millimeter
Belt Width
0.591 Inch | 15 Millimeter
Outside Diameter
4.341 Inch | 110.261 Millimeter
Pitch Diameter
4.37 Inch | 111 Millimeter