Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P31-8MPT-20

P72-8MGT-20

P72-8MGT-20 SYNCHRONOUS PULLEY ; 20MM BELT W 8MM BELT PIT 8M-20

20MM Belt Width; 8MM Belt Pitch; 8MGT-20 Powergrip GT2 Belt Style; 72 Teeth; 21.59MM Face Width; Bushed; 192.989MM Flange OD; 181.966MM OD; 183.337MM Pitch Diam; Keyway; 12.7 To 53.975MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore

Part #

P72-8MGT-20

BDI #

1125883

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
2.81
EAN
0072053458817
Belt Pitch
8 MM
Belt Style
8MGT-20 Powergrip GT2
Number of Teeth
72
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type BF1
Inch - Metric
Metric
Long Description
20MM Belt Width; 8MM Belt Pitch; 8MGT-20 Powergrip GT2 Belt Style; 72 Teeth; 21.59MM Face Width; Bushed; 192.989MM Flange OD; 181.966MM OD; 183.337MM Pitch Diam; Keyway; 12.7 To 53.975MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Belt Width
0.787 Inch | 20 Millimeter
Pitch Diameter
7.218 Inch | 183.337 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
7.598 Inch | 192.989 Millimeter
Outside Diameter
7.164 Inch | 181.966 Millimeter
Face Width
0.85 Inch | 21.59 Millimeter
Bushing Bore Range
1/2 To 2-1/8 Inch | 12.7 To 53.975 Millimeter