Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P4020M230-MPB

PB14MX29S90

PB14MX29S90 SYNCHRONOUS SPROCKET ; 101755874

Synchronous Pulley; 90MM Belt Width; 14 MM Belt Pitch; 14M-90 Belt Style; 29 Teeth; 98.552MM Face Width; Rough Bore; 126.441MM Outside Diameter; 129.235MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore

Part #

PB14MX29S90

BDI #

24303734

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
10.02
UNSPSC
26111812
EAN
0070964157898
Belt Pitch
14 MM
Belt Style
14M-90
Number of Teeth
29
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Other Features
Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
22.1
Long Description
Synchronous Pulley; 90MM Belt Width; 14 MM Belt Pitch; 14M-90 Belt Style; 29 Teeth; 98.552MM Face Width; Rough Bore; 126.441MM Outside Diameter; 129.235MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Face Width
3.88 Inch | 98.552 Millimeter
Flange Outside Diameter
5.76 Inch | 146.304 Millimeter
Pitch Diameter
5.088 Inch | 129.235 Millimeter
Outside Diameter
4.978 Inch | 126.441 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
3.543 Inch | 90 Millimeter