Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PB14MX37S90

PB14MX37S90

PB14MX37S90 SYNCHRONOUS SPROCKET ; 101755906

Synchronous Pulley; 90MM Belt Width; 14 MM Belt Pitch; 14M-90 Belt Style; 37 Teeth; 98.552MM Face Width; Rough Bore; 162.103MM Outside Diameter; 164.897MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore

Part #

PB14MX37S90

BDI #

24303774

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.907
UNSPSC
26111812
EAN
0070964158093
Belt Pitch
14 MM
Belt Style
14M-90
Number of Teeth
37
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Other Features
Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Long Description
Synchronous Pulley; 90MM Belt Width; 14 MM Belt Pitch; 14M-90 Belt Style; 37 Teeth; 98.552MM Face Width; Rough Bore; 162.103MM Outside Diameter; 164.897MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Belt Width
3.543 Inch | 90 Millimeter
Face Width
3.88 Inch | 98.552 Millimeter
Flange Outside Diameter
7.17 Inch | 182.118 Millimeter
Pitch Diameter
6.492 Inch | 164.897 Millimeter
Outside Diameter
6.382 Inch | 162.103 Millimeter
Bore
0 Inch | 0 Millimeter