Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PB16XL025

PB42MXL025

PB42MXL025 TIMING PULLEY ; NON-RETURNABLE

Synchronous Pulley; 1/4" Belt Width; 2/25" Belt Pitch; MXL Belt Style; 42 Teeth; 9/16" Face Width; Rough Bore; 1.26" Flange OD; 1.05" OD; 1.07" Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 0.25" Max Bore

Part #

PB42MXL025

BDI #

1126058

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
26111807
EAN
0072053131154
Belt Pitch
2/25 Inch
Belt Style
MXL
Number of Teeth
42
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.25
Other Features
Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
78260142
Weight / LBS
0.07
Long Description
Synchronous Pulley; 1/4" Belt Width; 2/25" Belt Pitch; MXL Belt Style; 42 Teeth; 9/16" Face Width; Rough Bore; 1.26" Flange OD; 1.05" OD; 1.07" Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 0.25" Max Bore
Pitch Diameter
1.07 Inch | 27.178 Millimeter
Flange Outside Diameter
1.26 Inch | 32.004 Millimeter
Outside Diameter
1.05 Inch | 26.67 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.25 Inch | 6.35 Millimeter
Face Width
0.563 Inch | 14.3 Millimeter