Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

8MX-45S-62 REBORE

PB42XL037

PB42XL037 TIMING PULLEY

Synchronous Pulley; 3/8" Belt Width; 1/5" Belt Pitch; XL Belt Style; 42 Teeth; 0.276" Face Width; Rough Bore; 2.654" OD; 2.674" Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 1" Max Bore

Part #

PB42XL037

BDI #

1126059

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.16
UNSPSC
26111807
EAN
0072053185331
Belt Pitch
1/5 Inch
Belt Style
XL
Number of Teeth
42
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1
Other Features
Power Grip | Extra Light Duty | Aluminium Core | With Set Screw
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
78230206
Weight / LBS
0.3
Long Description
Synchronous Pulley; 3/8" Belt Width; 1/5" Belt Pitch; XL Belt Style; 42 Teeth; 0.276" Face Width; Rough Bore; 2.654" OD; 2.674" Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 1" Max Bore
Face Width
0.276 Inch | 7.01 Millimeter
Outside Diameter
2.654 Inch | 67.412 Millimeter
Pitch Diameter
2.674 Inch | 67.92 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.375 Inch | 9.525 Millimeter