Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

QVPG22V100ST

QAAPF15A212SM

QAAPF15A212SM PILLOW BLOCK SPH RLR BRG ; NON RETURNABLE CONCTRC LOCK DBL-COLLAR

Pillow Block Bearing; 4 Bolt Pillow Block; 2-3/4" Bore; 3-1/4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 7.6" Minimum Bolt Spacing; 9.1" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion

Part #

QAAPF15A212SM

BDI #

792756

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
9.988
UNSPSC
31171511
EAN
0883450320054
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
22215
Seals
Triple Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Double Collar
Category - BDI
Pillow Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
27
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 2-3/4" Bore; 3-1/4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 7.6" Minimum Bolt Spacing; 9.1" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Bore
2.75 Inch | 69.85 Millimeter
Nominal Bolt Center to Center
8.1 Inch | 205.7 Millimeter
Bolt Spacing Minimum
7.6 Inch | 193.04Millimeter
Bolt Spacing Maximum
9.1 Inch | 231.14Millimeter
Base to Center Height
3.25 Inch | 82.55 Millimeter
Length Thru Bore
4.74 Inch | 120.396 Millimeter