Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

QVVSN19V090ST

QAASN18A304ST

QAASN18A304ST PILLOW BLOCK SPH RLR BRG ; POR NON RETURNABLE

Pillow Block Bearing; 2 Bolt Pillow Block; 3-1/4" Bore; 3-15/16" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 10-63/64" Minimum Bolt Spacing; 11.496" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion

Part #

QAASN18A304ST

BDI #

777154

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
23.14
UNSPSC
31171511
EAN
0883450350891
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
20 Millimeter
Relubricatable
Yes
Insert Part Number
22218
Seals
Teflon Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Double Collar
Category - BDI
Pillow Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
56
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3-1/4" Bore; 3-15/16" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 10-63/64" Minimum Bolt Spacing; 11.496" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Bore
3.25 Inch | 82.55 Millimeter
Bolt Spacing Minimum
10.984 Inch | 279Millimeter
Nominal Bolt Center to Center
11.2 Inch | 284.5 Millimeter
Length Thru Bore
5.197 Inch | 132 Millimeter
Bolt Spacing Maximum
11.496 Inch | 292Millimeter
Base to Center Height
3.938 Inch | 100.025 Millimeter