Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

4B80SK

QD4/3V4.75

QD4/3V4.75 TRANSMISSION PULLEY

4 Grooves; 4-3/4" Outside Diameter; Bushed; SDS Bushing Series; 3V Belt Series; 4.7" Pitch Minimum; 4.7" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway

Part #

QD4/3V4.75

BDI #

1130354

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
1.83
UNSPSC
26111806
EAN
0698672051002
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
SDS
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Manufacturer Item Number
QD4/3V4.75
Weight / LBS
1.834
Long Description
4 Grooves; 4-3/4" Outside Diameter; Bushed; SDS Bushing Series; 3V Belt Series; 4.7" Pitch Minimum; 4.7" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway
Bushing Bore Range
1/2 To 2 Inch | 24 To 42 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
4.7 Inch | 119.38 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Minimum
4.7 Inch | 119.38 Millimeter
Outside Diameter
4.75 Inch | 120.65 Millimeter