Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PHP 4-5V900-E

QD4/8V22.40

QD4/8V22.40 TRANSMISSION PULLEY

4 Grooves; 22.4" Outside Diameter; Bushed; J Bushing Series; 8V Belt Series; 22.2" Pitch Minimum; 22.2" Pitch Maximum; 1-1/2 To 4-1/2" Bushing Bore Range; Keyway

Part #

QD4/8V22.40

BDI #

1130408

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
90.26
UNSPSC
26111806
EAN
0698672071260
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
J
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Manufacturer Item Number
QD4/8V22.40
Weight / LBS
90.346
Long Description
4 Grooves; 22.4" Outside Diameter; Bushed; J Bushing Series; 8V Belt Series; 22.2" Pitch Minimum; 22.2" Pitch Maximum; 1-1/2 To 4-1/2" Bushing Bore Range; Keyway
Bushing Bore Range
1-1/2 To 4-1/2 Inch | 55 To 70 Millimeter
Outside Diameter
22.4 Inch | 568.96 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Pitch Diameter Maximum
22.2 Inch | 563.88 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
22.2 Inch | 563.88 Millimeter