Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

QD5/5V4.65

QD5/5V4.65

QD5/5V4.65 TRANSMISSION PULLEY

5 Grooves; 4.65" Outside Diameter; Bushed; SD Bushing Series; 5V Belt Series; 4.55" Pitch Minimum; 4.55" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway

Part #

QD5/5V4.65

BDI #

1130519

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
3.6
UNSPSC
26111806
EAN
0698672062954
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
SD
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Manufacturer Item Number
QD5/5V4.65
Weight / LBS
3.605
Long Description
5 Grooves; 4.65" Outside Diameter; Bushed; SD Bushing Series; 5V Belt Series; 4.55" Pitch Minimum; 4.55" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 25 To 42 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
4.55 Inch | 115.57 Millimeter
Outside Diameter
4.65 Inch | 118.11 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Minimum
4.55 Inch | 115.57 Millimeter