Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

9/8VP1000

R8V1400-5

R8V1400-5 V-BELT ; WEDGE-BAND 101735879

V-Belt; 8V Series; Banded Belt Style; 140" Belt Outside Length; 5" Belt Width; 5 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material

Part #

R8V1400-5

BDI #

228006

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
15.32
UNSPSC
26111801
EAN
0785201712715
Belt Series
8V
Belt Style
V-Belt Banded
Number of Bands
5 Bands
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Other Features
Super Power Wedge
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
R8V1400-5
Weight / LBS
33.75
Long Description
V-Belt; 8V Series; Banded Belt Style; 140" Belt Outside Length; 5" Belt Width; 5 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Width
5 Inch | 127 Millimeter
Belt Outside Length
140 Inch | 3556 Millimeter