Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

R5V3000-5MS

R8V2120-4

R8V2120-4 V-BELT ; WEDGE-BAND 101735913

V-Belt; 8V Series; Banded Belt Style; 212" Belt Outside Length; 4" Belt Width; 4 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material

Part #

R8V2120-4

BDI #

228069

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
19.31
UNSPSC
26111801
EAN
0785201713286
Belt Series
8V
Belt Style
V-Belt Banded
Number of Bands
4 Bands
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Other Features
Super Power Wedge
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
R8V2120-4
Weight / LBS
42.54
Long Description
V-Belt; 8V Series; Banded Belt Style; 212" Belt Outside Length; 4" Belt Width; 4 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Width
4 Inch | 101.6 Millimeter
Belt Outside Length
212 Inch | 5384.8 Millimeter