Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

R8V2800-3

R8V2800-3

R8V2800-3 V-BELT ; WEDGE-BAND 101735937

V-Belt; 8V Series; Banded Belt Style; 280" Belt Outside Length; 3" Belt Width; 3 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material

Part #

R8V2800-3

BDI #

228120

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
19.17
UNSPSC
26111801
EAN
0785201713729
Belt Series
8V
Belt Style
V-Belt Banded
Number of Bands
3 Bands
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Other Features
Super Power Wedge
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
R8V2800-3
Weight / LBS
42.219
Long Description
V-Belt; 8V Series; Banded Belt Style; 280" Belt Outside Length; 3" Belt Width; 3 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Width
3 Inch | 76.2 Millimeter
Belt Outside Length
280 Inch | 7112 Millimeter