Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

9/5VP1320

R8V3550-4

R8V3550-4 V-BELT ; WEDGE-BAND 101735958

V-Belt; 8V Series; Banded Belt Style; 355" Belt Outside Length; 4" Belt Width; 4 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material

Part #

R8V3550-4

BDI #

228159

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
32.44
UNSPSC
26111801
EAN
0785201714092
Belt Series
8V
Belt Style
V-Belt Banded
Number of Bands
4 Bands
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Other Features
Super Power Wedge
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
R8V3550-4
Weight / LBS
71.46
Long Description
V-Belt; 8V Series; Banded Belt Style; 355" Belt Outside Length; 4" Belt Width; 4 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Width
4 Inch | 101.6 Millimeter
Belt Outside Length
355 Inch | 9017 Millimeter