Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

RBX93-4

RBX136-7

RBX136-7 V-BELT ; GOLD RIBBON COG-BAND 190046664

V-Belt; BX Series; Banded Cogged Belt Style; 139" Belt Outside Length; 4-3/8" Belt Width; 7 Bands; Polyester Tensile Material; Rubber Outer Material

Part #

RBX136-7

BDI #

227030

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
8.45
UNSPSC
26111801
EAN
0785201692499
Belt Series
BX
Belt Style
V-Belt Banded Cogged
Number of Bands
7 Bands
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Gold Ribbon
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
RBX136-7
Weight / LBS
18.613
Long Description
V-Belt; BX Series; Banded Cogged Belt Style; 139" Belt Outside Length; 4-3/8" Belt Width; 7 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
139 Inch | 3530.6 Millimeter
Belt Width
4.375 Inch | 111.125 Millimeter