Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

RCX75-3

RBX51-5

RBX51-5 V-BELT ; GOLD RIBBON COG-BAND 101744561

V-Belt; BX Series; Banded Cogged Belt Style; 54" Belt Outside Length; 3-1/8" Belt Width; 5 Bands; Polyester Tensile Material; Rubber Outer Material

Part #

RBX51-5

BDI #

227077

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.454
UNSPSC
26111801
EAN
0785201389795
Belt Series
BX
Belt Style
V-Belt Banded Cogged
Number of Bands
5 Bands
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Gold Ribbon
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
RBX51-5
Weight / LBS
1
Long Description
V-Belt; BX Series; Banded Cogged Belt Style; 54" Belt Outside Length; 3-1/8" Belt Width; 5 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
54 Inch | 1371.6 Millimeter
Belt Width
3.125 Inch | 79.375 Millimeter