Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

RC124-8

RC315-2

RC315-2 SUPER VEE-BAND BELT ; 101741701

V-Belt; C Series; Banded Belt Style; 317" Belt Outside Length; 1-3/4" Belt Width; 2 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material

Part #

RC315-2

BDI #

226683

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
8.3
UNSPSC
26111801
EAN
0785201696831
Belt Series
C
Belt Style
V-Belt Banded
Number of Bands
2 Bands
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Other Features
Super Blue Ribbon
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
RCP315-2
Weight / LBS
18.28
Long Description
V-Belt; C Series; Banded Belt Style; 317" Belt Outside Length; 1-3/4" Belt Width; 2 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Width
1.75 Inch | 44.45 Millimeter
Belt Outside Length
317 Inch | 8051.8 Millimeter