Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TB26H300

TB26H300

TB26H300 TIMING PULLEY ; TAPER BUSHED 101755962

Synchronous Pulley; 3" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 26 Teeth; 3-3/8" Face Width; Bushed; 4.084" Outside Diameter; 4.138" Pitch Diameter; Yes Keyway; 1/2 To 2" Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore

Part #

TB26H300

BDI #

24303934

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
2.449
UNSPSC
26111812
EAN
0070964161444
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
26
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
5.4
Long Description
Synchronous Pulley; 3" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 26 Teeth; 3-3/8" Face Width; Bushed; 4.084" Outside Diameter; 4.138" Pitch Diameter; Yes Keyway; 1/2 To 2" Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Flange Outside Diameter
4.391 Inch | 111.531 Millimeter
Face Width
3.375 Inch | 85.725 Millimeter
Outside Diameter
4.084 Inch | 103.73 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 18 To 48 Millimeter
Belt Width
3 Inch | 76.2 Millimeter
Pitch Diameter
4.138 Inch | 105.11 Millimeter
Bore
0 Inch | 0 Millimeter