Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TI2V15T-500F-153

TI2V15T-500F-153

TI2V15T-500F-153 ; CO-POLYESTER AIR BRAKE TUBING

Tubing; Single; 1/2" Inside Diameter; 5/8" Outside Diameter; Copolyester; Tan; 150 PSI - 10 Bar Operating Pressure

Part #

TI2V15T-500F-153

BDI #

17954714

QTY

CATEGORY
Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
40183000
Product Name
Tubing
Number of Tubes
Single
Material
Copolyester
Color
Tan
Operating Temperature Range
-40 To 200 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Air Brake System
Price Unit
ROLL
Package Quantity
500FT
Order in Multiples of
ROLL
Minimum Order Quantity
1 ROLL OF 500 FEET
Inch - Metric
Inch
Other Features
UV Resistant | Reinforced | Burst Pressure 900 PSI
Category - BDI
Tubing
Product Group - BDI
F02192
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Manufacturer URL
Long Description
Tubing; Single; 1/2" Inside Diameter; 5/8" Outside Diameter; Copolyester; Tan; 150 PSI - 10 Bar Operating Pressure
Inside Diameter
0.5 Inch | 12.7 Millimeter
Outside Diameter
0.625 Inch | 15.875 Millimeter