Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TIV07BR-305R6

TIV07BR-305R6

TIV07BR-305R6 ; TIV DOT TUBING

Tubing; Single; 0.18" Inside Diameter; 1/4" Outside Diameter; Nylon; Brown; 150 PSI - 10 Bar Operating Pressure

Part #

TIV07BR-305R6

BDI #

18612649

QTY

CATEGORY
Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
40183000
Product Name
Tubing
Number of Tubes
Single
Material
Nylon
Color
Brown
Operating Temperature Range
-40 To 200 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Air Brake System
Price Unit
CARTON
Package Quantity
6000FT
Order in Multiples of
CARTON
Minimum Order Quantity
6 REEL OF 1000 FEET
Inch - Metric
Inch
Other Features
UV Resistant | Non Reinforced | 6 Reel/Carton | Burst Pressure 1200 PSI
Category - BDI
Tubing
Product Group - BDI
F02192
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Manufacturer URL
Long Description
Tubing; Single; 0.18" Inside Diameter; 1/4" Outside Diameter; Nylon; Brown; 150 PSI - 10 Bar Operating Pressure
Inside Diameter
0.18 Inch | 4.572 Millimeter
Outside Diameter
0.25 Inch | 6.35 Millimeter