Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TU0805C-153-X108

TU0805C-153-X108

TU0805C-153-X108 POLYURETHANE TUBING ; 5MM ID 8MM OD 500FT CLEAR

Tubing; Single; 5MM Inside Diameter; 8MM Outside Diameter; Polyurethane; Clear; 115 PSI - 8 Bar Operating Pressure

Part #

TU0805C-153-X108

BDI #

17956032

QTY

CATEGORY
Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
4.078
UNSPSC
40183008
Product Name
Tubing
Number of Tubes
Single
Material
Polyurethane
Color
Clear
Operating Temperature Range
Air -4 To 140 Deg F | Water 41 To 104 Deg F
Operating Pressure
115 PSI | 8 Bar
Typical Use
General Purpose | Industrial
Price Unit
ROLL
Package Quantity
153M
Order in Multiples of
ROLL
Minimum Order Quantity
1 ROLL OF 153 METER
Inch - Metric
Metric
Other Features
Shore A 95 Hardness | Minimum Bending Radius 20 MM
Category - BDI
Tubing
Product Group - BDI
F02192
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Manufacturer URL
Weight / LBS
8.98168
Long Description
Tubing; Single; 5MM Inside Diameter; 8MM Outside Diameter; Polyurethane; Clear; 115 PSI - 8 Bar Operating Pressure
Outside Diameter
0.315 Inch | 8 Millimeter
Inside Diameter
0.197 Inch | 5 Millimeter